Goodman

FCQ Series 30 MBH Ceiling Mount Indoor 2.5 Tons Mini-Split Single-Zone

Part #DFCQ30PAVJU  |  Manufacturer Part #FCQ30PAVJU

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 60000

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 33800 Btu/h

Blower Type: Direct Drive

Coating: Galvanized

Coil Type: Uncased

Collection: FCQ Series

Compressor Type: Inverter

Configuration: Downflow, Upflow

Depth: 33-1/16 in

EER: 9.3

ETL Listed: Yes

Energy Star Compliant: No

Height: 9-11/16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 33-1/16 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum, Galvanized Steel

Max CFM: 830

Phase: Single Phase

Refrigerant: R-410A

SEER: 17.2

Suction Line OD : 7/8 in

Tonnage: 2.5 Tons

Type: SCOM10398

UL Listed: No

Volts: 208/230V

Weight: 54

Width: 33-1/16 in

Zones: 1