FHQ Series 42 MBH Ceiling Mount Indoor 3.5 Tons Mini-Split Single-Zone

Part #DFHQ42MVJU  |  Item #4847532  |  Manufacturer Part #FHQ42MVJU

MBH:

42
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [1.4, 15, 27, 30]

Auto Switching Heat Cool : No

BTU: 42000

BTU Cooling Rating: 40500 Btu/h

BTU Heat Rating: 39500 Btu/h

Collection: FHQ Series

Compressor Type: Scroll

Decibel Rating dB : 47 dB

Depth: 26-3/4 in

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

Height: 7-11/16 in

Horsepower: 1/4 hp

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 62-5/8 in

Liquid Line OD : 3/8 in

MBH: 42

Max CFM: 850

Phase: Single Phase

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13.8

Stages: Single

Suction Line OD : 5/8 in

Tonnage: 3.5 Tons

Type: DFHQ42MVJU

UL Listed: No

Volts: 208/230V

Weight: 90

Width: 62-5/8 in

Zones: 1