0 items

Goodman SSZ140 Series 14 SEER Single-Stage R-410A Split-System Long Line Set Heat Pump

GSSZ1401

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compressor short-cycle protection
  • Factory installed compressor crankcase heater
  • Factory installed filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High-efficiency scroll compressor
  • R-410A chlorine-free refrigerant
  • SmartShift technology to ensure quiet, reliable defrost

SPECIFICATIONS

AMP
18.6
Auto Switching Heat Cool
No
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
30000 Btu/h
CEC Compliant
Not for Sale in CA
Collection
SSZ140 Series
Depth
29 in
Energy Star Compliant
No
Height
38-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Refrigerant
R-410A
SEER
14
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday