24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

FTX Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

FTX Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTXB24AXVJU
  • Item #7502640
  • Manufacturer Part #FTXB24AXVJU
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AHRI Certified
  • Frequency: 60 Hz
  • Titanium apatite photocatalytic air purifying filter
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
20
Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
21200 Btu/h
BTU Heat Rating:
21200 Btu/h
CFM:
405 ft3/min
Collection:
FTX Series
Compressor Type:
Inverter
Decibel Rating (dB):
47 dB
Depth:
9-1/2 in
EER:
11
Energy Star Compliant:
No
HSPF:
9
Height:
12-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
31 lb
Width:
46-1/8 in
Zones:
1