9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/240V

You last purchased this on
 
Daikin

FTX Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/240V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

FTX Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/240V

  • Fast #
  • Part #DFTXB09AXVJU
  • Item #7502639
  • Manufacturer Part #FTXB09AXVJU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Titanium apatite photocatalytic air purifying filter
  • Requires Certification

Specifications

AMP:
15
Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
8800 Btu/h
BTU Heat Rating:
9400 Btu/h
CFM:
345 ft3/min
Collection:
FTX Series
Decibel Rating (dB):
40 dB
Depth:
8-1/4 in
EER:
11
Energy Star Compliant:
No
HSPF:
9
Height:
11-11/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
345 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
UL Listed:
No
Volts:
208/240V
Weight:
19.84 lb
Width:
35-1/16 in
Zones:
1