0 items

Goodman GCH Series 21 in. 92000 BTU 95% AFUE 4 Tons 2-Stage Downflow and Horizontal 1/2 hp Gas Furnace

GGCH950904CX

BTU

92000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminized steel dual diameter tubular heat exchanger
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient, quiet four speed circulator blower motor
  • Electronic control board with self diagnostics and provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13.8, 15
ANSI Specifications
ANSI Z223.1
BTU
92000
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1|CSA B142.2
Collection
GCH Series
Configuration
Downflow, Horizontal
Depth
28-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-3/4 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
92
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday