Goodman GCSS92 Series 21 in. 100000 BTU 92% AFUE 5 Ton Single-Stage Downflow and Horizontal 3/4 hp Natural Gas Furnace

GGCSS921005CN

Manufacturer Part #: GCSS921005CN

BTU

100000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Quiet and single-speed induced draft blower
  • Self-diagnostic control board
  • AHRI Certified
  • AHRI Reference Number: 7367486
  • Frequency: 60 Hz
  • Gas Conversion Kit Available

SPECIFICATIONS

AFUE
92.00
AMP
13.7, 15
BTU
100000
BTU Cooling Rating
46500 Btu/h
BTU Heat Rating
100000 Btu/h
Blower Type
Multispeed
Collection
GCSS92 Series
Configuration
Downflow, Horizontal
Depth
28-3/4 in
EER
12
ETL Listed
Yes
Fuel Type
Natural Gas
Height
34-1/2 in
Horsepower
3/4 hp
ISO Specifications
Yes
Ignition System
Silicon Nitride
MBH
100
Max CFM
2137
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Product Type
Gas Furnace
Refrigerant
R-410A
SEER
15
Stages
Single
Tonnage
5 Tons
Type
GGCSS921005CN
UL Listed
No
Vent Type
Direct Vent
Volts
115V
Weight
549
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday