17-1/2 in. 80000 BTU 80% AFUE 4 Ton Single-Stage Downflow 1/2 hp Natural Gas Furnace
GDS8 Series 17-1/2 in. 80000 BTU 80% AFUE 4 Ton Single-Stage Downflow 1/2 hp Natural Gas Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Single-Stage gas Valve
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Color-coded low voltage terminals
- GHS8: High static airflow capability
- Self-diagnostic control board
- Single-speed inducer draft blower
- Frequency: 60 Hz
- AHRI Reference Number: 5012580
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.5, 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 80000
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Multispeed
- CSA Certified:
- CSA B142.2, CSA B149.1
- Coil Type:
- Evaporator
- Collection:
- GDS8 Series
- Compressor Type:
- Scroll
- Condensing:
- No
- Configuration:
- Downflow
- Decibel Rating (dB):
- 80 dB
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- ISO:
- Yes
- Ignition System:
- Hot Surface Mini-Igniter
- MBH:
- 80
- Max CFM:
- 1600 cfm
- Maximum Airflow:
- 1600
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 410 lb
- Width:
- 17-1/2 in