Goodman GDS8 Series 21 in. 100000 BTU 80% AFUE 5 Ton Single-Stage Downflow 3/4 hp Natural or Propane Furnace

GGDS81005CX

Manufacturer Part #: GDS81005CX

BTU

100000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Dual-diameter tubular heat exchanger
  • Quiet and single-speed draft induced
  • Self-diagnostic control board
  • Color-coded low voltage terminals
  • GHS8: High static airflow capability
  • AHRI Certified
  • AHRI Reference Number: 5012581
  • Frequency: 60 Hz
  • Gas Conversion Kit Available

SPECIFICATIONS

AMP
10.5, 15
ANSI Specifications
ANSI Z223.1
Blower Type
Multispeed
CSA Certified
CSA B142.2, CSA B149.1
Collection
GDS8 Series
Configuration
Downflow
Depth
28-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas, Propane
Height
33-3/8 in
Horsepower
3/4 hp
ISO Specifications
Yes
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Product Type
Gas Furnace
Refrigerant
R-410A
Stages
Single
Temperature Range
40 to 70 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday