GMC™ VMS8 Series 17-1/2 in. 60000 BTU 80% AFUE 4 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural Gas and Electric Furnace

Part #GVMS80604BN  |  Item #7360599  |  Manufacturer Part #VMS80604BN

BTU

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Goodman GMC™ VMS8 Series 17-1/2 in. 60000 BTU 80% AFUE 4 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural Gas and Electric Furnace

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Quiet and single-speed draft induced
  • Self-diagnostic control board
  • Color-coded low voltage terminals

Specifications

AFUE: 80.00

AMP: 15, 8.8

ANSI Specifications: ANSI Z223.1

BTU: 60000

Blower Type: Direct Drive

CSA Certified: CSA B142.2, CSA B149.1

Coil Type: Evaporator

Collection: GMC™ VMS8 Series

Condensing: No

Configuration: Horizontal, Upflow

Depth: 28 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 1

Fuel Type: Natural Gas

Height: 33-3/8 in

Horsepower: 1/2 hp

Ignition System: Hot Surface Igniter

Liquid Line OD : 3/8 in

MBH: 60

Material: Aluminized Steel

Max CFM: 1600

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Single

Temperature Range: 20 to 50 Deg F

Tonnage: 4 Tons

Type: GASPT35B14

UL Listed: No

Volts: 115V

Watts: 25

Width: 17-1/2 in