Goodman GME8 Series 21 in. 80000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 1 hp Natural or Propane Furnace

GGME80805CX

Manufacturer Part #: GME80805CX

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient and multi-speed ECM blower motor
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Two-stage convertible gas valve automatically adjust to high or low stage
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • Multi-speed blower motor
  • Low continuous fan speed options offer quiet air circulation
  • AHRI Certified

SPECIFICATIONS

AFUE
80.00
AMP
14.8, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
BTU Cooling Rating
46000 Btu/h
BTU Heat Rating
80000 Btu/h
Blower Type
Multispeed
CSA Certified
CSA B142.2, CSA B149.1
Coil Type
Aluminum Fin
Collection
GME8 Series
Compressor Type
Scroll
Configuration
Horizontal, Upflow
Depth
28-3/4 in
ETL Listed
Yes
Fan Speeds
5
Fuel Type
Natural Gas, Propane
Height
38-69/100 in
Horsepower
1 hp
ISO Specifications
Yes
Ignition System
Silicon Nitride
Liquid Line OD
3/8 in
MBH
80
Max CFM
2000
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Product Type
Gas Furnace
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
15
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Vent Type
Chimney Vent
Volts
115V
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday