Goodman

GME95 Series Upflow and Horizontal 3 Tons Two-Stage Gas 1/2 hp 60000 BTU Furnace

Part #GGME950603BX  |  Manufacturer Part #GME950603BX

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Aluminized steel dual diameter tubular heat exchanger
  • Two stage gas valve with convertible technology
  • Efficient EEM circulator motor
  • Durable 110 Volt Silicon Nitride Igniter
  • Electronic control board with self diagnostics and provisions for electronic air cleaner and humidifier

Specifications

AFUE: 96.10

AMP: 15, 9.2

ANSI Specifications: ANSI Z223.1

BTU: 60000

CSA Certified: CSA B142.2, CSA B149.1

Collection: GME95 Series

Condensing: No

Configuration: Horizontal, Upflow

Depth: 28-3/4 in

Energy Star Compliant: No

Fan Speeds: 5

Fuel Type: Natural Gas, Propane

Height: 40-3/4 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 60

Material: Aluminized Steel

Max CFM: 1200

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 30 to 60 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in