Goodman GMH8 Series 14 in. 80% 3 Ton Two-Stage Upflow and Horizontal 1/3 hp Natural or Propane Furnace

GGMH83AX

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • AHRI Reference Number: 5012556
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat Exchanger Warranty: 20 Years
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 15 Amps

SPECIFICATIONS

AMP
8.1
BTU
60000
BTU Heat Rating
60000 Btu/h
Blower Type
Multispeed
Collection
GMH8 Series
Condensing
No
Configuration
Horizontal, Upflow
Depth
28-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
Natural Gas, Propane
Height
33-3/8 in
Horsepower
1/3 hp
ISO Specifications
Yes
Ignition System
Silicon Nitride
MBH
60
Material
Aluminized Steel, Steel
Max CFM
1157
Maximum Airflow
1200
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Product Type
Gas Furnace
Stages
Two
Tonnage
3 Tons
UL Listed
No
Vent Type
Chimney Vent
Volts
115V
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday