Goodman GMH8 Series 17-1/2 in. 80000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/3 hp Natural or LP Gas Furnace

GGMH80803BN

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AHRI Certified
  • AHRI Reference Number: 5012607
  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

SPECIFICATIONS

AMP
15, 8.1
ANSI Specifications
ANSI Z223.1
BTU
80000
BTU Heat Rating
80000 Btu/h
Blower Type
Multispeed
CSA Certified
CSA B142.2, CSA B149.1
Collection
GMH8 Series
Condensing
No
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
28-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/8 in
Horsepower
1/3 hp
ISO Specifications
Yes
Ignition System
Silicon Nitride
MBH
80
Material
Steel
Max CFM
1200
Maximum Airflow
1200
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Product Type
Gas Furnace
Refrigerant
R-410A
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
3 Tons
UL Listed
No
Vent Type
Chimney Vent
Volts
115V
Weight
590
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday