GMSS92 Series 21 in. 100000 BTU 92% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace

Part #GGMSS921004CN  |  Item #4901374  |  Manufacturer Part #GMSS921004CN

BTU:

100000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Quiet and single-speed induced draft blower
  • Self-diagnostic control board
  • AHRI Certified
  • AHRI Reference Number: 7367477
  • Frequency: 60 Hz
  • Gas Conversion Kit Available

Specifications

AFUE: 92.00

AMP: [11.7, 15]

BTU: 100000

BTU Heat Rating: 100000 Btu/h

Blower Type: Multispeed

Coil Type: Aluminum Fin

Collection: GMSS92 Series

Compressor Type: Scroll

Condensing: No

Configuration: [Horizontal, Upflow]

Depth: 28-3/4 in

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 2

Fuel Type: [Propane, Natural Gas]

Height: 34-1/2 in

Horsepower: 1/2 hp

ISO Specifications: Yes

Ignition System: Silicon Nitride

Liquid Line OD : 3/8 in

MBH: 100

Material: Aluminized Steel

Max CFM: 1600

Maximum Airflow: 1600

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Refrigerant: R-410A

SEER: 13.5

Stages: Single

Temperature Range: 35 to 65 Deg F

Tonnage: 5 Tons

UL Listed: No

Vent Type: Direct Vent

Volts: 115V

Width: 21 in