17-1/2 in. 60000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace

This product has been replaced by

80.00 % AFUE - 60000 BTU  -  Horizontal/Upflow  - Variable Speed - Furnace
Goodman® 80.00 % AFUE - 60000 BTU - Horizontal/Upflow - Variable Speed - Furnace
Manufacturer Part #GMVC800604BX
You last purchased this on
 
Goodman®

GMVC8 Series 17-1/2 in. 60000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

80.00 % AFUE - 60000 BTU  -  Horizontal/Upflow  - Variable Speed - Furnace
Goodman® 80.00 % AFUE - 60000 BTU - Horizontal/Upflow - Variable Speed - Furnace
Manufacturer Part #GMVC800604BX
Goodman®

GMVC8 Series 17-1/2 in. 60000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace

  • Fast #
  • Part #GGMVC80604BX
  • Item #4249598
  • Manufacturer Part #GMVC80604BX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty aluminized-steel tubular heat exchanger
  • Efficient and quiet variable-speed Blower
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Low constant fan speed circulates air throughout the home
  • Two-Stage gas valve
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • Silicon Nitride igniter
  • Integrated communicating Comfort Bridge™ technology
  • AHRI Certified
  • Quiet and two-speed induced draft blower
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10.6, 11.7, 15
ANSI:
ANSI Z223.1
Application:
Unitary System
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Variable Speed
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GMVC8 Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Height:
33-1/2 in
Horsepower:
3/4 hp
ISO:
Yes
Ignition System:
Silicon Nitride
Indoor Outdoor:
Indoor
MBH:
60
Material:
Steel
Max CFM:
1600 cfm
Max Fuse Size:
15
Maximum Airflow:
1600
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
Product Type:
Gas Furnace
Stages:
Two
Temperature Range:
20 to 50 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Chimney Vent
Volts:
115V
Width:
17-1/2 in