Goodman GPC15H Series 15 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

GGPC15H41

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • AHRI Reference Number: 8004954
  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor with internal relief valve
  • Frequency: 60 Hz
  • Fully charged system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-speed ECM indoor blower motor
  • Parts Warranty: 10 Years
  • Totally enclosed and permanently lubricated condenser fan motor

SPECIFICATIONS

AMP
12.6, 15, 20
BTU
24000
BTU Heat Rating
55500 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
CFM
724
Collection
GPC15H Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Depth
33 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30-1/2 in
Horsepower
1/2 hp
ISO Specifications
Yes
Liquid Line OD
3/8 in
MBH
24
Max CFM
875
Maximum Airflow
1022
Phase
Single Phase
Power Source
Electric
Product Type
Air Conditioner Packaged Unit
Pump Motor Type
EEM
Refrigerant
R-410A
Stages
1C, Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
300
Width
66 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday