Goodman GPD14 Series 14 SEER 3 Tons Single-Stage Aluminum Fin Packaged Gas/Electric

GGPD1436080M41

Manufacturer Part #: GPD1436080M41

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Combines cooling with heat pump and gas heating for optimal year-long performance
  • Durable and corrosion-resistant T-140 aluminized-steel tubular heat exchanger
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Multi-speed ECM indoor blower motor
  • Two-stage gas valve and natural gas with easy conversion to propane with accessory kit
  • Power-assisted combustion
  • Loss-of-charge protection
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
  • AHRI Certified

SPECIFICATIONS

AMP
24.2
Blower Type
Multispeed
CEC Compliant
For Sale in CA
CFM
835
Collection
GPD14 Series
Configuration
Multi
Depth
51 in
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
ISO Specifications
Yes
Length
51 in
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric, Gas
Pump Motor Type
ECM
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
440
Width
47 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday