GPD14 Series 14 SEER 4 Tons Single-Stage Aluminum Fin Packaged Gas/Electric

Part #GGPD1448115M41  |  Item #4254327  |  Manufacturer Part #GPD1448115M41

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Combines cooling with heat pump and gas heating for optimal year long performance
  • High efficiency compressor
  • R-410A chlorine free refrigerant
  • EEM blower motor
  • Durable, corrosion resistant T-140 aluminized steel tubular heat exchanger
  • Self diagnostic blower operation and safety circuits
  • Power assisted combustion

Specifications

AFUE: 80.00

AMP: [29.1, 45]

BTU: 115000

BTU Cooling Rating: 45500 Btu/h

BTU Heat Rating: 44000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: GPD14 Series

Compressor Type: Scroll

Configuration: Multi

Decibel Rating dB : 76 dB

EER: 12

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 42-3/4 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

Length: 51 in

MBH: 115

Max CFM: 1550

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 525

Width: 47 in