Goodman GPG Series 15 SEER R-410A Single-Stage Aluminum Fin Downflow and Horizontal Natural Gas/Electric Packaged Unit

GGPG1509041

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible airflow: horizontal or downflow
  • Durable, corrosion-resistant T-140 aluminized-steel tubular heat exchanger
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor
  • Power-assisted combustion
  • R-410A chlorine-free refrigerant
  • Self-diagnostic blower operation and safety circuits

SPECIFICATIONS

AMP
17.5, 21
BTU
30000
BTU Heat Rating
92000 Btu/h
CEC Compliant
For Sale in CA
Collection
GPG Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
Depth
51 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
30
Max CFM
2700
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday