Goodman GPG Series 2 Tons 15 SEER R-410A Single-Stage Aluminum Fin Downflow and Horizontal Natural Gas/Electric Packaged Unit

GGPG152407041

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Convertible airflow: horizontal or downflow
  • Durable, corrosion-resistant T-140 aluminized-steel tubular heat exchanger
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor
  • Power-assisted combustion
  • R-410A chlorine-free refrigerant
  • Self-diagnostic blower operation and safety circuits

SPECIFICATIONS

AMP
22.1, 9
BTU
24000
BTU Heat Rating
69000 Btu/h
CEC Compliant
For Sale in CA
Collection
GPG Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
Depth
47 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
32 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
24
Max CFM
2400
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
51 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday