Goodman GPG Series 3.5 Tons 13 SEER R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit

GGPG1342070M41

Manufacturer Part #: GPG1342070M41

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy efficient compressor with internal relief valve
  • EEM blower motor
  • R-410A chlorine free refrigerant
  • Durable, corrosion resistant aluminized steel tubular heat exchanger
  • Direct spark ignition system
  • Self diagnostic blower operation and safety circuits
  • Copper tube / aluminum fin coils

SPECIFICATIONS

AFUE
80.00
AMP
32.1, 50
BTU
70000
BTU Cooling Rating
46000 Btu/h
BTU Heat Rating
69000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
GPG Series
Compressor Type
Scroll
Configuration
Multi
Depth
51 in
EER
11
Fuel Type
Natural Gas
Height
42-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
70
Max CFM
1550
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
464
Width
47 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday