2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
GPG14M 2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
- Energy-efficient compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- TXV expansion device on 5-ton units
- Multi-speed ECM indoor blower motor
- Flowrate expansion device on 2- to 4-ton units
- Aluminum tube/aluminum fin coil
- All-aluminum evaporator coil
- Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
- Power-assisted combustion
Specifications
- AFUE:
- 81.00 %
- AMP:
- 22.9, 35
- Application:
- Unitary System
- BTU:
- 60000
- BTU Cooling Rating:
- 28500 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GPG14M
- Compressor Type:
- Scroll
- Configuration:
- Multi
- Decibel Rating (dB):
- 78 dB
- Depth:
- 51 in
- EER:
- 11
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Indoor Outdoor:
- Outdoor
- Length:
- 51 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 60
- Max CFM:
- 1000 cfm
- Maximum Airflow:
- 1225
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Product Type:
- Gas/Electric Packaged Unit
- Pump Motor Type:
- ECM
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 2.5 Ton
- Type:
- GGPG1430060M41
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 420 lb
- Width:
- 47 in