3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

You last purchased this on
 
Goodman®

GPG14M 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GPG14M 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #GGPG1436060M41
  • Item #5065383
  • Manufacturer Part #GPG1436060M41
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • TXV expansion device on 5-ton units
  • Multi-speed ECM indoor blower motor
  • Flowrate expansion device on 2- to 4-ton units
  • Aluminum tube/aluminum fin coil
  • All-aluminum evaporator coil
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
  • Power-assisted combustion
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
23, 35
Application:
Unitary System
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
60000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
CFM:
345 ft3/min
Coil Type:
Aluminum Fin
Collection:
GPG14M
Compressor Type:
Scroll
Configuration:
Multi
Decibel Rating (dB):
78 dB
Depth:
51 in
EER:
11
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
34-1/2 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Indoor Outdoor:
Outdoor
Length:
51 in
Liquid Line (OD):
5/8 in
MBH:
36
Max CFM:
1200 cfm
Maximum Airflow:
1440
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric, Gas
Product Type:
Gas/Electric Packaged Unit
Pump Motor Type:
ECM
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Suction Line (OD):
1-3/8 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
453 lb
Width:
47 in