Goodman

GPH13H Series 3.5 Ton 13 SEER R-410A Packaged Heat Pump

Part #GGPH1342H41  |  Manufacturer Part #GPH1342H41

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor with internal relief valve
  • PSC blower motor and EEM blower motor on 5 tons units
  • Totally enclosed and permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option

Specifications

AFUE: 80.00

AMP: 20.5

BTU Cooling Rating: 40500 Btu/h

BTU Heat Rating: 38000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: GPH13H Series

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 78 dB

Depth: 34 in

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 7.7

Height: 35 in

Horsepower: 1/2 hp

MBH: 40.5

Max CFM: 1400

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 1140

Width: 66-1/2 in