Goodman

GPH13M Series 5 Tons 13 SEER R-410A Packaged Heat Pump

Part #GGPH1360M41  |  Manufacturer Part #GPH1360M41

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy efficient compressor with internal relief valve
  • R-410A chlorine free refrigerant
  • Two stage heating and cooling on 4 and 5 ton units
  • EEM blower motor on 4 and 5 ton units
  • Convertible airflow: horizontal or downflow
  • Liquid line filter drier
  • Copper tube / aluminum fin coils

Specifications

AMP: 60

BTU Cooling Rating: 56000 Btu/h

BTU Heat Rating: 55500 Btu/h

CEC Compliant: Not for Sale in CA

Coil Type: Aluminum Fin

Collection: GPH13M Series

Compressor Type: Scroll

Configuration: Multi

Decibel Rating dB : 80.2 dB

Depth: 51 in

EER: 10.9

Energy Star Compliant: No

HSPF: 8

Height: 42-3/4 in

Horsepower: 1 hp

Liquid Line OD : 3/8 in

MBH: 56

Max CFM: 1775

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Width: 47 in