5 Ton - 14 SEER - Packaged Heat Pump - R-410A

You last purchased this on
 
Goodman®

GPH14M 5 Ton - 14 SEER - Packaged Heat Pump - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GPH14M 5 Ton - 14 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #GGPH1460M41
  • Item #5054055
  • Manufacturer Part #GPH1460M41
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency compressor
  • ECM indoor blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Electric heat kit available as a field-installed option
  • All-Aluminum evaporator coil
  • Copper tube/aluminum fin condenser coils
  • Convertible airflow: horizontal or downflow
  • Liquid-line filter drier
  • Parts Warranty: 5 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
44, 70
Application:
Unitary System
BTU Cooling Rating:
58000 Btu/h
BTU Heat Rating:
57500 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
CFM:
1117 ft3/min
Coating:
Aluminum
Coil Type:
Aluminum Fin
Collection:
GPH14M
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
80 dB
Depth:
51-1/2 in
EER:
11
ETL Listed:
Yes
HSPF:
8
Height:
42-1/2 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride
Indoor Outdoor:
Outdoor
Length:
42-3/4 in
MBH:
58
Material:
Steel, Stainless Steel
Max CFM:
1850 cfm
Max Fuse Size:
70
Maximum Airflow:
2035
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heat Pump Packaged Unit
Pump Motor Type:
ECM
Refrigerant:
R-410A
SEER:
14
Stages:
2H/2C
Tonnage:
5 Ton
Type:
GGPH1460M41
UL Listed:
No
Volts:
208/230V
Weight:
495 lb
Width:
47-1/2 in