GPH16H 2 Ton 16 SEER R-410A Packaged Heat Pump

Part #GGPH1624H41  |  Item #5096002  |  Manufacturer Part #GPH1624H41

Tonnage:

2 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Multi-speed ECM indoor blower motor
  • Totally enclosed and permanently lubricated condenser fan motor
  • Fully charged system
  • Quiet horizontal discharge
  • Electric heat kit available as a field-installed option
  • Frequency: 60 Hz
  • Parts Warranty: 10 Years
  • Recommended Breaker Size: 30 Amps

Documents

Specifications

AFUE: 80.00

AMP: [21, 30]

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 22800 Btu/h

Blower Type: Multispeed

CEC Compliant: For Sale in CA

CFM: 722

Coil Type: Aluminum Fin

Collection: GPH16H

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 76 dB

Depth: 34 in

EER: 13

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 8

Height: 30 in

Horsepower: 1/6 hp

ISO Specifications: Yes

Ignition System: Silicon Nitride

Liquid Line OD : 3/8 in

MBH: 24

Material: [Aluminized Steel, Stainless Steel]

Max CFM: 875

Max Fuse Size: 30

Maximum Airflow: 1022

Phase: Single Phase

Power Source: Electric

Product Type: Heat Pump Packaged Unit

Pump Motor Type: EEM

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Stages: [1H/1C, Single]

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 315

Width: 66 in