Goodman GPH16M 16 SEER R-410A Packaged Heat Pump

GGPH16M41

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • AHRI Reference Number: 8143312
  • Electric heat kit available as a field-installed option
  • Energy-efficient compressor with internal relief valve
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Liquid-line filter drier
  • Multi-speed EEM indoor blower motor
  • Totally enclosed and permanently lubricated condenser fan motor
  • Two-stage heating and cooling

SPECIFICATIONS

AMP
20.4, 30
BTU Heat Rating
22800 Btu/h
Blower Type
Multispeed
CEC Compliant
For Sale in CA
CFM
523
Collection
GPH16M
Configuration
Multi
Decibel Rating dB
76 dB
Depth
51 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/4 in
ISO Specifications
Yes
Ignition System
Silicon Nitride
Liquid Line OD
3/8 in
MBH
24
Material
Aluminized Steel, Stainless Steel
Max CFM
850
Maximum Airflow
1347
Origin
Domestic
Phase
Single Phase
Power Source
Electric, Gas
Product Type
Heat Pump Packaged Unit
Pump Motor Type
ECM
Refrigerant
R-410A
Stages
2H/2C
Tonnage
2 Tons
Type
GGCVM971005CN
UL Listed
No
Volts
208/230V
Weight
366
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday