Goodman

GSC Series 3 Ton 13 SEER 1/6 hp Single-Stage R-22 Split-System Air Conditioner

Part #GGSC130363  |  Manufacturer Part #GSC130363

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High performance, energy efficient compressor
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • Factory installed in-line filter drier
  • High efficiency condenser coil made of corrugated aluminum fins and rifled refrigeration-grade copper tubing
  • Louvered cabinet made of heavy-gauge galvanized steel that protects the coil
  • Appliance quality, post-paint finish resists the effects of weather and time
  • Three-bladed fan and louvered sound-control top for quieter performance

Specifications

AMP: [13.9, 18]

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Collection: GSC Series

Decibel Rating dB : 74 dB

Depth: 29 in

Energy Star Compliant: No

Height: 30-1/4 in

Horsepower: 1/6 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max Fuse Size: 20

Phase: Three Phase

Power Source: Electric

Refrigerant: R-22

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Width: 29 in