GSC13 Series 4 Ton 13 SEER 1/4 hp Single-Stage R-22 Split-System Air Conditioner

Part #GGSC130481  |  Item #2500567  |  Manufacturer Part #GSC130481

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Quiet condenser fan system
  • Factory installed liquid line filter drier
  • Contractor with lug connection
  • Heavy gauge, galvanized steel cabinet
  • Powder paint finish with 500 hour salt spray approval
  • Steel louver coil guard

Specifications

AMP: 40

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: GSC13 Series

Decibel Rating dB : 76 dB

Energy Star Compliant: No

Height: 36-1/4 in

Horsepower: 1/4 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max CFM: 1400

Phase: Single Phase

Power Source: Electric

Refrigerant: R-22

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 29 in