2.5 Ton - 16 SEER - Air Conditioner - R-410A

You last purchased this on
 
Goodman®

GSX16 Series 2.5 Ton - 16 SEER - Air Conditioner - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSX16 Series 2.5 Ton - 16 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #GGSX160311
  • Item #7104272
  • Manufacturer Part #GSX160311
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency compressor
  • Single-speed PSC condenser fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ground lug connection
  • Contactor with lug connection
  • AHRI Certified - ETL Listed
  • Fully charged for fifteen feet of tubing length
  • Factory-installed filter drier
  • Frequency: 60 Hz
  • AHRI Certified
  • Requires Certification

Specifications

AMP:
17, 25
Application:
Unitary System
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Collection:
GSX16 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73.5 dB
Depth:
29-1/4 in
EER:
13
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
40 in
Horsepower:
3/4 hp
ISO:
Yes
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Steel, Stainless Steel
Max CFM:
1600 cfm
Max Fuse Size:
25
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Outdoor Condenser
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
155 lb
Width:
29-1/4 in