3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
GSXC18 3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency two-stage scroll compressor
- High-efficiency two-speed ECM condenser fan motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copeland® Comfort Alert™ built in diagnostics
- Factory-installed high and low-pressure switches
- High-density foam compressor sound blanket
- Factory-installed filter drier
- Comfort Bridge™ Communications System compatible
- Contactor with lug connection
- Factory-installed sensors monitoring coil and ambient temperature
Specifications
- AMP:
- 21.3, 35
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Collection:
- GSXC18
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 35-3/4 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40 in
- Horsepower:
- 1/3 hp
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1250 cfm
- Max Fuse Size:
- 35
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Outdoor Condenser
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 18.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 35-3/4 in