Goodman

GSXC18 4 Tons 18 SEER R-410A Two-Stage Air Conditioner Condenser

Part #GGSXC180481  |  Manufacturer Part #GSXC180481

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-density foam compressor sound blanket
  • Two-speed and super-quiet ECM outdoor fan motor
  • ComfortNet™ communicating system compatible
  • Expanded ComfortAlert™ diagnostics built-in
  • Set-up capable with two low voltage wires to outdoor unit
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • Factory-installed liquid-line filter drier
  • Factory-installed coil and ambient temperature sensors

Specifications

AMP: [26.3, 45]

BTU: 47000

BTU Cooling Rating: 47000 Btu/h

CEC Compliant: For Sale in CA

Collection: GSXC18

Communicating: Communicating

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 35-1/2 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-1/4 in

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Material: Aluminized Steel

Max CFM: 1750

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Outdoor Condenser

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 18

Sound Blanket: Yes

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 267

Width: 35-1/2 in