3.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner - SE & North Regions
GSXS6 3.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner - SE & North Regions
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable-speed swing compressors quiet digitally commutated fan motor high-density compressor sound blanket
- Compatible with Goodman connected thermostat and other Goodman communicating equipment proprietary control algorithmic logic
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- AHRI certified ETL listed
- Quiet-mode provides enhanced acoustical comfort; up to 3 different sound levels (as low as 45 dBA) field-installed filter drier
- Coil and ambient temperature sensors suction pressure transducer sweat connection service valves with easy access to gauge ports
- Proprietary inside intelligence for diagnostics
- In communicating mode; only two low-voltage wires to the outdoor unit required diagnostic indicator lights; seven-segment LED display; and fault code storage
- 500-hour salt-spray tested wire fan discharge grille top and side maintenance access when properly anchored; meets the 2020 Florida building code unit integrity requirements for hurricane-type winds (anchor bracket kits available)
- Heavy-gauge galvanized steel cabinet with grille-style sound control side design custom Ivory white powder-paint finish high corrosion-resistant (ZAM®); unpainted steel bottom frame and legs
Specifications
- AMP:
- 1.63, 25.5, 34.4
- BTU:
- 42000
- BTU Cooling Rating:
- 39500 Btu/h
- Collection:
- GSXS6
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 72 dB
- Depth:
- 12-5/8 in
- EER2:
- 8.5
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 39 in
- Horsepower:
- 9/25 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.5
- SEER2:
- 17.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 163 lb
- Width:
- 37 in