4 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A
GSXV9 4 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency variable-speed swing and scroll compressors (tonnage dependent)
- High-efficiency variable-speed ECM condenser fan motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copeland® ComfortAlert built in diagnostics
- Factory-installed high and low-pressure switches
- High-density foam compressor sound blanket
- Factory-provided filter drier (field installation required)
- ComfortBridge™ communications system compatible
- Contactor with lug connection
- Factory-installed sensors monitoring coil and ambient temperature
Specifications
- AMP:
- 30.1
- BTU:
- 48000
- BTU Cooling Rating:
- 45000 Btu/h
- Collection:
- GSXV9
- Communicating:
- Communicating
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- EER2:
- 12.4
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 41-3/4 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 19.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 321 lb
- Width:
- 35-1/2 in