GSZ14 Series 2.5 Ton 14 SEER Horizontal and Upflow Single-Stage R-410A 1/6 hp Split-System Heat Pump

Part #GGSZ140311  |  Item #7245377  |  Manufacturer Part #GSZ140311

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-density foam compressor sound blanket
  • SmartShift® technology with short-cycle protection
  • Expanded CoreSense™ diagnostics built-in
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler

Green

Documents

Specifications

AFUE: 96.00

AMP: 17.9

Auto Switching Heat Cool : No

BTU Cooling Rating: 28000 Btu/h

BTU Heat Rating: 31000 Btu/h

Coil Type: Aluminum Fin

Collection: GSZ14 Series

Compressor Type: Scroll

Configuration: [Horizontal, Upflow]

Decibel Rating dB : 75 dB

Depth: 35-1/2 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Height: 34-5/8 in

Horsepower: 1/6 hp

Ignition System: Hot Surface Igniter

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 28

Material: [Aluminum, Copper, Galvanized Steel]

Max CFM: 614

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: GVCSS960402BN

UL Listed: No

Volts: 208/230V

Width: 35-1/2 in