Goodman

GSZC18 Series 18 SEER 4 Tons Two-Stage R-410A 1/3 hp Heat Pump Condenser

Part #GGSZC180481  |  Manufacturer Part #GSZC180481

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 45 Amps

Specifications

AMP: 28.3

Auto Switching Heat Cool : No

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: GSZC18 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: Multi

Decibel Rating dB : 75 dB

Depth: 35-1/2 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9.5

Height: 40 in

Horsepower: 1/3 hp

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Length: 35-1/2 in

Liquid Line OD : 3/8 in

MBH: 49.5

Max CFM: 2025

Max Fuse Size: 45

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Product Type: Heat Pump

Refrigerant: R-410A

SEER: 18

Sound Blanket: No

Stages: Two

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 35-1/2 in