Goodman GSZC18 Series 18 SEER Multi-Position Two-Stage R-410A Split-System Heat Pump

GGSZC181

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 25 Amps

SPECIFICATIONS

AMP
15.3, 25
Auto Switching Heat Cool
No
BTU
24000
BTU Heat Rating
24000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSZC18 Series
Configuration
Multi
Decibel Rating dB
68 dB
Depth
35-1/2 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
ISO Specifications
Yes
Indoor Outdoor
Outdoor
Liquid Line OD
3/8 in
MBH
24
Max CFM
870
Origin
Domestic
Phase
Triple Phase
Power Source
Electric
Product Type
Heat Pump
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday