1.5 Ton - 14.3 SEER2 - Split System Heat Pump - R-410A

You last purchased this on
 
Goodman®

GSZM4 1.5 Ton - 14.3 SEER2 - Split System Heat Pump - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSZM4 1.5 Ton - 14.3 SEER2 - Split System Heat Pump - R-410A

  • Fast #
  • Part #GGSZM401810
  • Item #9959672
  • Manufacturer Part #GSZM401810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency scroll compressor
  • SmartShift® technology to ensure quiet reliable defrost
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory-installed compressor crankcase heater
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Single-speed PSC condenser fan motor
  • Enhanced aluminum fin coil with 5 mm diameter copper tubes in 1.5- to 3.5-ton
  • AHRI certified; ETL listed
  • Requires Certification

Specifications

AMP:
12.2, 20
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
Coil Type:
Aluminum Fin
Collection:
GSZM4
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
68 dB
Depth:
29 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
94 oz
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35-11/16 in
Horsepower:
1/6 hp
MBH:
18
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Stages:
Single
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
164 lb
Width:
29 in