3 Ton - 20 SEER - Air Conditioner - Single Phase - R-410A

You last purchased this on
 
Goodman®

GVZC20 3 Ton - 20 SEER - Air Conditioner - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GVZC20 3 Ton - 20 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #GGVZC200361
  • Item #9411986
  • Manufacturer Part #GVZC200361
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable-speed swing and scroll compressors
  • High-efficiency variable-speed ECM condenser fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory-installed high and low-pressure switches
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed suction-line accumulator
  • Factory-installed filter drier
  • Smart Shift® technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed sensors monitoring coil and ambient temperature
  • Requires Certification

Documents


Specifications

AMP:
2.5, 27.3, 29.8
Application:
Residential
BTU:
36000
BTU Cooling Rating:
35800 Btu/h
BTU Heat Rating:
35400 Btu/h
CEC Compliant:
For Sale in CA
Collection:
GVZC20
Communicating:
Communicating
Compressor Type:
Swing
Decibel Rating (dB):
74.2 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
41-1/4 in
Horsepower:
1/2 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.0
Sound Blanket:
Yes
Stages:
Variable
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
35-1/2 in