3 Ton - Up to 22.5 SEER2 - 8.2 HSPF2 - Split Heat Pump - Inverter Driven

You last purchased this on
 
Goodman®

GVZC20 3 Ton - Up to 22.5 SEER2 - 8.2 HSPF2 - Split Heat Pump - Inverter Driven

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GVZC20 3 Ton - Up to 22.5 SEER2 - 8.2 HSPF2 - Split Heat Pump - Inverter Driven

  • Fast #
  • Part #GGSZV903610
  • Item #10036483
  • Manufacturer Part #GSZV903610
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency variable-speed swing and scroll compressors (tonnage dependent)
  • High-efficiency variable-speed ECM condenser fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory-installed high and low-pressure switches
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed suction line accumulator
  • Factory-provided filter drier (field installation required)
  • Factory-installed sensors monitoring coil and ambient temperature
  • High-density foam compressor sound blanket
  • Requires Certification

Specifications

AMP:
10.8
BTU:
36000
BTU Cooling Rating:
35800 Btu/h
BTU Heat Rating:
35400 Btu/h
Collection:
GVZC20
Communicating:
Communicating
Compressor Type:
Swing
Decibel Rating (dB):
78.4 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF2:
8.2
HSPF2 Range:
7.5 - 25.0
Height:
41-5/8 in
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
19.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
35-1/2 in