5kW 240V Heater Coil with Air Conditioner Package Unit
HKP 5kW 240V Heater Coil with Air Conditioner Package Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 21, 25
- Collection:
- HKP
- ETL Listed:
- Yes
- ISO:
- Yes
- Phase:
- Single Phase
- Volts:
- 208/240V
- Watts:
- 5 kW