HKS 19.2kW Single Phase KW Heat Strip

Part #GHKSC19CB  |  Item #4417556  |  Manufacturer Part #HKSC19CB

Watts:

19.2

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Frequency: 60 Hz

Specifications

Brand Model Compatibility: ARPT36C14 Air Handler

Collection: HKS

ETL Listed: Yes

Energy Star Compliant: No

ISO Specifications: Yes

Phase: Single Phase

Power Source: Electric

Product Type: Electric Heater

Volts: 240V

Watts: 19.2

Weight: 9