19.2kW Single Phase KW Heat Strip

You last purchased this on
 
Goodman®

HKS 19.2kW Single Phase KW Heat Strip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

HKS 19.2kW Single Phase KW Heat Strip

  • Fast #
  • Part #GHKSC20DB
  • Item #4398307
  • Manufacturer Part #HKSC20DB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
83.3
Brand Model Compatibility:
ARPT**D14, ARUF**D14, ASPT**D14, ASUF**D14, AVPTC**D14
Collection:
HKS
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
17 in
ISO:
Yes
Length:
9-1/5 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Stages:
Multi
Volts:
240V
Watts:
20 kW
Weight:
9 lb