19.2kW Three Phase KW Heat Strip
HKS 19.2kW Three Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
Specifications
- AMP:
- 83.3
- Brand Model Compatibility:
- ARPT, ARUF, ASPT, ASUF, AVPT
- Collection:
- HKS
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- ISO:
- Yes
- Length:
- 9-3/4 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Multi
- Volts:
- 208/240V
- Watts:
- 20 kW