25kW Single Phase KW Heat Strip
HKS 25kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 40
- Brand Model Compatibility:
- ARPT60D14 Air Handler
- Collection:
- HKS
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- ISO:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/240V
- Watts:
- 25 kW
- Weight:
- 9 lb