Electric Heat Kit 10KW with Breaker 208/240V
HKS Electric Heat Kit 10KW with Breaker 208/240V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment sold to licensed contractors only
- Sequencers for better temperature control
- Products sold in select areas only - please contact your local branch for availability in your area
- Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish
- Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
- Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
- Quiet four-speed direct-drive circulating blower motor
- Multiple branch circuit capability
Specifications
- AMP:
- 41.6
- Brand Model Compatibility:
- ARPT, ARUF, ASPT, ASUF, AVPTC
- Collection:
- HKS
- ETL Listed:
- Yes
- ISO:
- Yes
- Phase:
- Single Phase
- Volts:
- 208/240V
- Watts:
- 10 kW