Goodman

HKS Electric Heat Kit 8KW with Breaker 208/240V

Part #GHKSC08XC  |  Manufacturer Part #HKSC08XC

Watts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Quiet four-speed direct-drive circulating blower motor
  • Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
  • Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
  • Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish

Specifications

Collection: HKS

ETL Listed: Yes

ISO Specifications: Yes

Phase: Single Phase

Type: GHKSC08XC

Volts: 208/240V

Watts: 8