Low Ambient Cooling Kit for CKL18-1
Low Ambient Cooling Kit for CKL18-1
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 18000
- Brand Model Compatibility:
- CKL18-1
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- MBH:
- 18
- MiniSplit Parts or Accessory Type:
- Low Ambient Cooling Kit
- UL Listed:
- No